Shop All File Folders
Smead
File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Expanded Width: 2"
Mfr # 75605
Zoro # G5416166
product price: $58.99
/pk 50, $1.18/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Manila
- Material 11-pt Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75605
- Zoro # G5416166
- UPC # 386486756052
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Recycled File Jackets |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | Straight |
Tab Position | Top |
Thickness | 11 pt. |
Features | Acid-free, Slip Resistant, Reinforced Tab |
Recycled Content | 1 |
Material Type | Paper |
Punched/Unpunched | Unpunched |
Expansion | 2" |
Number of Sections | 1 |
Description
File Jacket,Top Tab,Recycled,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Grip-A-Strip Display Rail, 24"L, Satin (AVT2000)
- LINCOLNPACK Black Ink Roll, PK 3 (01-050blk)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (222152)
- BROTHER Tape, Tz, Iron On, Be (BRTTZEFA3)
- SMEAD COVER, REP, 11X17, 3IN, BK (81178)
- SMEAD Pocket, File, Lgl, 5.25""Exp, Bn Pk (SMD74691)
- SMEAD File Pocket Straight-Cut 8-1/2 x 14", 3.5" Expansion, Pk10 (74264)
- SMEAD Smead, COLORED HANGING FILE FOLDERS, LETTER SIZE, 1/5-CUT TAB, PURPLE, 25PK (64072)
- SMEAD Dividers for Mortgage Folder, PK12 (78278)
- SMEAD Classification Folder, Gray-Green, PK10, Tab Cut: 2/5 (19076)
- SMEAD Smead, FASTAB HANGING PRESSBOARD CLASSIFICATION FOLDERS, LETTER SIZE, 2 DIVIDERS, BLUE (65115)
- Smead File Folders