Shop All File Folders
Smead
File Jacket, 8-1/2 x 11", Straight Tab, 2"Expandable, PK50, Expanded Width: 2"
Mfr # 75470
Zoro # G5022005
product price: $60.99
/pk 50, $1.22/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Manila
- Material 11-pt Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75470
- Zoro # G5022005
- UPC # 086486754705
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Manila File Jackets |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | Straight |
Thickness | 11 pt. |
Features | Single-Ply Tabs |
Recycled Content | 0.1 |
Assembly Required | No |
Sheet Standard | Letter |
Environmental Certification | SFI |
Accessibility | Top Load |
Number of Plys | 1 |
Punched/Unpunched | Unpunched |
Material Type | Paper |
Expansion | 2" |
Number of Sections | 1 |
Description
Jacket,File,Ltr,Str,2 In.Expandable,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LETRATAG Labler Electronic (1749027)
- US CARGO CONTROL Quilted Casket Cover (CASKCOV)
- PAP-R Strap, Currency, $10,000, Ykft Pk (PQP410000)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 6", Kraft, 25/Bundle (55VJ44)
- SMEAD Pocket, Hvywght, Lgl, 5.25""Exp Pk (SMD74390)
- SMEAD Pressboard Folder, Fastener, Letter, 2/5 Cut, Brown, PK50 (14880)
- SMEAD Hanging File Folder, Pink, PK25 (64066)
- SMEAD Smead, SIDE OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, YELLOW (81852)
- SMEAD File Jacket 8-1/2 x 11", Straight-Cut Tab, Assorted Colors, Pk100 (75613)
- SMEAD TUFF Expanding Wallets w/ Elastic Cord, 5.25" Exp, Legal, Redrope (71166)
- SMEAD Two Pocket File Folder, Black, PK5 (87705)
- Smead File Folders