Shop All File Folders
Smead
File Jacket, 8-1/2 x 11", Straight Tab, 2"Expandable, PK50
Mfr # 75560
Zoro # G5021987
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Manila
- Material Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 75560
- Zoro # G5021987
- UPC # 086486755603
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Overall Height | 9 1/2 in |
Overall Width | 11 3/4 in |
Expanded Depth | 2 in |
Description
File Jacket, Material Manila, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Gelly Roll Moonlight Twilight & Daylight, 10PK (50649)
- PARTNERS BRAND 36" x 36" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8688)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 14" x 14", Kraft, 25/Bundle (55VL62)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Red (61622)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, GREEN, 100PK (17134)
- SMEAD File Jacket 8-1/2 x 11", Clear, Pk5 (89506)
- SMEAD Pressboard Folder, Recycled, Manila, PK100 (10339)
- SMEAD Smead, EASY GRIP POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73208)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Tab Cut: 1/3 (15334)
- SMEAD Jacket, File, Ltr, 1""Exp, Mla Pk (SMD75520)
- C-LINE PRODUCTS Reusable Dry Erase Pocket 9x12", Assorted Colors, PK10 (40810)
- Smead File Folders