Shop All File Folders
Smead
File Jacket 8-1/2 x 11", Straight, PK100
Mfr # 75500
Zoro # G5416260
product price: $47.99
/pk 100, $0.48/ea
$47.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width Flat-No Expansion
- Color Manila
- Material Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75500
- Zoro # G5416260
- UPC # 086486755009
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | Flat-No Expansion |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Overall Width | 11 3/4 in |
Overall Height | 9 1/2 in |
Expanded Depth | 1/2 in |
Details
Item | File Jacket |
Color | Manila |
Material | Manila |
Tab Cut | Straight |
Thickness | 11 pt. |
Features | Reinforced Double-Ply Tab |
Recycled Content | 0.1 |
Material Type | Paper |
Number of Sections | 1 |
Punched/Unpunched | Unpunched |
Expansion | 0.5" |
Product Type | File Jackets |
Description
File Jacket, Material Manila, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Black Toner Cartridge 26K YLD (006R01513)
- WILSON JONES Minute Book Ledger Sheet, 11x8-1/2, PK100 (W901-10)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- RITE IN THE RAIN Annual Qualification Databook, 7 in W (973-ARQ)
- SMEAD Smead, 2-Pocket Folder W/tang Fastener, Letter, 1/2in Cap, Blue, 25PK (88052)
- SMEAD Top-Tab Folders, w/Fasteners, Letter, 50/BX, Assorted PK (SMD11975)
- SMEAD Pressboard Folder, Hanging, Teal, PK25 (64074)
- SMEAD Smead® 1" Accordion Expansion File Pockets, 2/5 Tab, Legal, Manila (76487)
- SMEAD Smead, TOP OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, 11 X 17, BLUE (81078)
- SMEAD Pocket, Ezaccess, Ltr, 5.25""Ex Pk (SMD73810)
- ZORO SELECT File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Violet, Pk100 (UNV12305)
- Smead File Folders