Shop All File Folders
Smead
File Jacket 8-1/2 x 11", Straight-Cut Tab, Manila, Pk100
Mfr # 75410
Zoro # G5416288
product price: $55.39
/pk 100, $0.55/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width Flat-No Expansion
- Color Manila
- Material 11-pt Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75410
- Zoro # G5416288
- UPC # 386486754102
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | Flat-No Expansion |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Manila File Jackets |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | Straight |
Thickness | 11 pt. |
Features | Single-Ply Tabs |
Recycled Content | 0.1 |
Punched/Unpunched | Unpunched |
Expansion | 0.5" |
Material Type | Paper |
Number of Sections | 1 |
Description
File Jacket,Flat,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 60", Kraft, 15/Bundle (22XK89)
- DIXON TICONDEROGA Dixon, Lumber Crayons, 4 1/2 X 1/2, Carbon Black, Dozen (49400)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- AZAR DISPLAYS Single Bifold Wall Mount Modular Brochure Holder, PK10 (252429)
- SMEAD Smead, COLORED HANGING FILE FOLDERS, LETTER SIZE, 1/5-CUT TAB, TEAL, 25PK (64074)
- SMEAD File Folder End Tab, Fastener, Manila, PK50, Size: Legal (37215)
- SMEAD End Tab File Folders, 1/3-Cut Tabs, Letter Size, Manila, PK100 (24130)
- SMEAD 1" Pressboard Folder, Letter, Gray/Green, PK25 (15003)
- SMEAD Pressboard Classification Folder, Bright Red, PK10 (18731)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Lavendar, PK100, Tab Cut: 1/3 (12443)
- UNIVERSAL Front Report Cover Tang Fastener, PK25 (UNV57119)
- Smead File Folders