Shop All File Folders
Smead
File Jacket 8-1/2 x 11", Straight-Cut Tab, Assorted Colors, Pk100
Mfr # 75613
Zoro # G5416148
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width Flat-No Expansion
- Material 11-pt Paper
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75613
- Zoro # G5416148
- UPC # 086486756136
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | Flat-No Expansion |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Colored File Jackets |
Color | Blue, Green, Red, Yellow |
Material | 11-pt Paper |
Tab Cut | Straight |
Sheet Capacity | 50 |
Thickness | 11 pt. |
Features | Reinforced Tab, Slip Resistant |
Recycled Content | 0.1 |
Material Type | Paper |
Punched/Unpunched | Unpunched |
Expansion | 0.5" |
Assortment | Blue; Green; Red; Yellow |
Number of Sections | 1 |
Description
File Jacket,Flat,Assorted,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Powershred Shredder Waste Bags, 9g, PK100 (36053)
- QUARTET Dry Erase Board, 36" H, Glass Surface (GI4836)
- BOSTITCH Magnetic Staple Remover, Black (40000M-BLK)
- SHARP Desktop Calculator, LCD, 12 Display Digits (EL-334W)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Yellow, PK100 (75511)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Red, PK100 (75509)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Lgl, 50/BX, Lavender PK (SMD17440)
- SMEAD Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Navy, 25/Box (64057)
- SMEAD Jacket, File, Ltr, Flat, Rd Pk (SMD75509)
- SMEAD Pressboard Folder, Dividers, Manila, PK10 (35600)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Yellow, PK10, Size: Letter (73688)
- Smead File Folders