Shop All File Folders
Smead
File Jacket 8-1/2 x 11", Slash Cut, Assorted Colors, PK25
Mfr # 75425
Zoro # G5416279
product price: $15.89
/pk 25, $0.64/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Index Tab Color Red
- Width 9-3/4"
- Color Blue, Green, Manila, Red, Yellow
- Material Cotton/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75425
- Zoro # G5416279
- UPC # 086486754255
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11 1/2 in |
Outside Length | 36" |
File Size | Letter |
Overall Width | 9 3/4 in |
Paper Size | Letter |
Details
Item | Pocket Folder |
Number of Pockets | 1 |
Index Tab Color | Red |
Color | Blue, Green, Manila, Red, Yellow |
Material | Cotton/Nylon |
Tab Cut | Untabbed |
Features | Angled Front, Closed Sides and Bottom, Punch Outs on the Left Edge, Business Card Slit |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Punched/Unpunched | Unpunched |
Assortment | Blue; Green; Manila; Red; Yellow |
Material Type | Paper |
Number of Sections | 1 |
Product Type | Pocket Folder |
Description
File Jacket,Slash Cut,Asst,25/PK, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 15 ft. L, 3/16" dia., Black (ZUSA287187-15)
- U BRANDS Melamine Dry Erase Board, 48 x 36, White Surface, Silver Frame (032U0001)
- TREND Stickers, Superspots/Supershapes, 5100/PK, Assorted (TEPT46826)
- NATIONAL 8.25"X6-7/8" Wirebound Notebook (33004)
- ZORO SELECT Pocket Folder, 3.5", Assorted, PK4 (73500)
- SMEAD Hanging Pocket Folder, Fastab, Green, PK9 (64224)
- SMEAD Classification Folder 8-1/2 x 14" Green, PK10 (18733)
- SMEAD Smead, COLORED FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, BLUE (73235)
- SMEAD Folder, Classf, Lgl, 2Div, Mla Pk (SMD19000)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- SMEAD Smead® Waterproof Poly File Folders, 1/3 Cut Top Tab, Letter, Green, 24/Box (10502)
- Smead File Folders