Shop All File Folders
Smead
File Jacket 8-1/2 x 11", Clear, Pk5
Mfr # 89506
Zoro # G5416017
product price: $6.29
/pk 5, $1.26/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Tabs 0
- Width 9-1/4"
- Color Clear
- Material Polypropylene
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 89506
- Zoro # G5416017
- UPC # 086486895064
- Country of Origin China
- Category File Folders
Dimensions
Width | 9-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11.25" |
File Size | Letter |
Overall Width | 9 1/4 in |
Overall Height | 11 1/4 in |
Paper Size | Letter |
Details
Item | Sheet Protector |
Number of Tabs | 0 |
Color | Clear |
Material | Polypropylene |
Tab Cut | Untabbed |
Features | Translucent, Acid-free |
Punched/Unpunched | 3-Hole Punched |
Material Type | Plastic |
Number of Sections | 2 |
Document Loading | Side |
Product Type | Sheet Protector |
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD 2-PLY TOP FILE JACKETS, 2in ACCORDION EXPANSION, LETTER, 11 POINT MANILA, 50PK (75560)
- LOGO BRANDS New Orleans Saints Clear Crossbody (620-66P)
- BRIARPATCH First 100 Numbers Colors Shapes™ Bingo Game (01302)
- QUALARC Post w/E1 Economy mailbox, fluted base, horsehead finial (LPST-801-E1-BL)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Be Pk (SMD14081)
- SMEAD Expanding Folder A-Z, 21 Pockets, Letter, Navy Blue (70720)
- SMEAD Jacket, Ltr, Strt, Flat Pk (SMD75613)
- SMEAD Smead® File Folders, 1/3 Cut, Reinforced Top Tab, Letter, Purple, 100/Box (13034)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (87855)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Yellow, PK100 (75511)
- UNIVERSAL ONE Extended Insertable Index, 5 Tab, Multicolor, Pk6 (UNV21874)
- Smead File Folders