Shop All File Folders
Smead
File Jacket 8-1/2 x 11", Assorted Colors, Pk5
Mfr # 89505
Zoro # G5416026
original price:
$9.95
4% off
new price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-1/4"
- Color Blue, Green, Yellow, Clear, Pink
- Material Polypropylene
- Size Letter
- Tab Cut Untabbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 89505
- Zoro # G5416026
- UPC # 086486895057
- Country of Origin China
- Category File Folders
Dimensions
Width | 9-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11.25" |
File Size | Letter |
Details
Item | Poly Slash-Style File Jackets |
Color | Blue, Green, Yellow, Clear, Pink |
Material | Polypropylene |
Tab Cut | Untabbed |
Features | Acid-free, Translucent |
Material Type | Plastic |
Assortment | Blue; Clear; Green; Red; Yellow |
Punched/Unpunched | Unpunched |
Number of Sections | 2 |
Description
File Jacket,Poly,Assorted,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 24 Cmprtment, 29"x12"x23-1/2", MOK (SAF9402MO)
- ROLODEX Business Card Refills, Lined, PK100 (67553)
- AMANO Numbered Badges 26-50, Mag Strip, PK25 (AXG-026050)
- ROYAL CONSUMER 100 X Cross Cut Shredder, 29171Y (29171Y)
- SMEAD File Folder End Tab, Yellow, PK10 (29789)
- SMEAD Smead, EXTENDED END TAB MANILA FOLDERS, STRAIGHT TAB, LEGAL SIZE, 100PK (27250)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Yellow, PK100 (12943)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK25 (14939)
- SMEAD File Folder End Tab, Fastener, Red, PK50 (28740)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Tab Cut: 1/3 (15334)
- BUSINESS SOURCE Poly File Jacket, PK10 (44435)
- Smead File Folders