Shop All File Folders
Smead
File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Yellow, Pk50
Mfr # 75571
Zoro # G5416175
product price: $79.99
/pk 50, $1.60/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Material 11-pt Paper
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75571
- Zoro # G5416175
- UPC # 086486755719
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Colored File Jackets |
Color | Yellow |
Material | 11-pt Paper |
Tab Cut | Straight |
Features | Reinforced Tab, Slip Resistant |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Material Type | Paper |
Number of Sections | 1 |
Expansion | 2" |
Punched/Unpunched | Unpunched |
Description
File Jacket,2 In.,Yellow,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-A-STRIP Display Rail, 4 Feet, Satin Finish, Regular Size (2010)
- MAGNA VISUAL 3/4" Yellow Magnetic Squares 20/Pk (FI-222)
- LORELL Lorell Pencil Holder (LLR80668)
- LATHEM TIME Electronic Automatic Time Recorder, Gray (7500E)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Blue, Pk50 (75562)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Red, Pk50 (75569)
- SMEAD Outguide, Pockets, Blue, PK25 (61951)
- SMEAD Pocket, Ezaccess, Lgl, 3.5""Exp Pk (SMD74224)
- SMEAD Pressboard Folder, Expandable, Manila, PK50 (10405)
- SMEAD Folder, Hang, Bxbtm, 3""Exp, Ltr Pk (SMD64279)
- SMEAD Smead, CLASSIC EXPANDING WALLETS FOR CHECKS, 3.5in EXPANSION, 1 SECTION, REDROPE (71350)
- Smead File Folders