Shop All File Folders
Smead
File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Blue, Pk50
Mfr # 75562
Zoro # G5416209
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Material 11-pt Paper
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 75562
- Zoro # G5416209
- UPC # 086486755627
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Colored File Jackets |
Color | Blue |
Material | 11-pt Paper |
Tab Cut | Straight |
Thickness | 11 pt. |
Features | Reinforced Tab, Slip Resistant |
Recycled Content | 0.1 |
Material Type | Paper |
Expansion | 2" |
Punched/Unpunched | Unpunched |
Number of Sections | 1 |
Description
File Jacket,2 In.,Blue,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Caution This Side Up", Arrow, 3" x 4", Red/White, 500/Roll (SCL511R)
- EXCEL BLADES Double Ended Pin Vise Drill (70023IND)
- UNIVERSAL ONE 3" x 5" Unruled Index Cards, Pk500 (UNV47205)
- EPSON C33S020581 Cyan Ink Cartridge for ColorWorks TM-C3500 Label Printers (10533S020581)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Yellow, Pk50 (75571)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Red, Pk50 (75569)
- SMEAD Pocket, Ezaccess, Lgl, 3.5""Exp Pk (SMD74224)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64239)
- SMEAD Folder, File, Ltr, 1/3, Orange Pk (SMD12543)
- SMEAD Smead® Two-Inch Capacity Fastener Folders, Straight Tab, Legal, Yellow, 50/Box (28940)
- DURABLE OFFICE PRODUCTS Report Cover Binder, Dark Blue, PK25 (220307)
- Smead File Folders