Shop All File Folders
Smead
File Folders, 1/3 Tab, Legal, Blue, Pk100
Mfr # 17043
Zoro # G5386337
product price: $51.79
/pk 100, $0.52/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Size Legal
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 14" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 17043
- Zoro # G5386337
- UPC # 086486170437
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 1/2" |
File Folder Height | 9.5" |
File Folder Width | 14.63" |
File Folder Size Type | Legal |
Description
Folder,Recycled,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Ink Cartridge, 3Color, Cyan, Mgnt, Yell, PK3 (BRT-LC713PKS)
- SCOTCH Performance Packaging Tape, PK6 (3750-6)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt I, PK25 (11948)
- COSCO 2000 PLUS® 2000 PLUS Self-Inking Refill Ink, Black, .9 oz. Bottle (32962)
- SMEAD Smead Pressboard Classification Folders, Letter, Six-Section, Bright Red, 10/Box (14031)
- SMEAD Folder, Interior, Ltr, 1/3, Org Pk (SMD10259)
- SMEAD Hanging Pressboard Folder, 4 Section, Blue (65105)
- SMEAD Smead, PRESSBOARD MORTGAGE FOLDERS, 8 DIVIDERS, LEGAL SIZE, GREEN, 10PK (78208)
- SMEAD Folder 8-1/2 x 11", 1/2-Cut, Manila, Pk100 (24128)
- SMEAD Pressboard Folder, Pocket, Assorted, PK30 (10540)
- SMEAD Hanging File Folders- 1/5 Tab- 11 Point Stock- Legal- Assorted Colors- 25/Box (SM33299)
- Smead File Folders