Shop All File Folders
Smead
File Folder End Tab, Yellow, PK100
Mfr # 25910
Zoro # G5385339
product price: $68.65
/pk 100, $0.69/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Size Letter
- Tab Cut Straight
- Sheet Size 8 1/2" Width x 11" Length
- Height 9 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 25910
- Zoro # G5385339
- UPC # 086486259101
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 12.25" |
Description
Folder,End Tab,Yellow,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 8" x 5" x 5", Kraft, 25/Bundle (11K603)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 36", Kraft, 10/Bundle (11A782)
- CCL Mailbox Lock, Counter Clockwise (82014)
- EPSON T222 Claria Ink, 165 Page-Yield, Black (T222120S)
- SMEAD File Folder End Tab, Lavender, PK100 (25410)
- SMEAD File Folder End Tab, Green, PK100 (25110)
- SMEAD File Folder End Tab, Blue, PK100 (25010)
- SMEAD Pressboard Folder, Straight Cut, Letter, Manila, PK50 (14510)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, RED (74231)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", BRD (SMD81252)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- Smead File Folders