Shop All File Folders
Smead
File Folder End Tab, Yellow, PK10
Mfr # 29789
Zoro # G5384998
product price: $90.69
/pk 10, $9.07/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Expanded Width 2"
- Color Yellow
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 29789
- Zoro # G5384998
- UPC # 086486297899
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Folder,End Tab,Yellow,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG My Own Mailbox Classic Toy (4089)
- MELISSA & DOUG Wooden Magnetic Matching Picture Game (9918)
- U-MARK A20 Paint Marker w/ Reversible Tip LIGHT BLUE (10713)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORDDW)
- SMEAD Pressboard Folder, 1/3 Cut, Blue, PK25, Size: Legal (22541)
- SMEAD Pressboard Folder, Blue, PK100 (12043)
- SMEAD File Jacket, 8-1/2 x 14", Straight Tab, 1"Expandable, PK50 (76520)
- SMEAD Folder, 20Pk, Ltr, Employee, Ms Pk (SMD77000)
- SMEAD Pressboard Folder, Dividers, Manila, PK10 (35600)
- SMEAD POCKET, FILE, LTR, STR, 1.75in (73214)
- GLOBE-WEIS Folder Pocket 8-1/2 x 11", Assorted, PK10 (FP153L10 ASST)
- Smead File Folders