Shop All File Folders
Smead
File Folder End Tab, Straigt Cut, Manila, PK50
Mfr # 24210
Zoro # G5385497
product price: $33.99
/pk 50, $0.68/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 24210
- Zoro # G5385497
- UPC # 086486242103
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Depth | 9 1/2" |
File Size | Letter |
Tab Size | 1/2" |
File Folder Height | 9.5" |
File Folder Width | 12.25" |
File Folder Size Type | Letter |
Description
Folder,End Tab,Straigt,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Portable Desktop Calculator, LCD, 12 Digit (1205-4)
- CLAUSS Shop Shears, 7 In. L, Stainless Steel (3321009)
- UNIVERSAL Note, Stick-It, 3"x3", Yllw, PK12 (UNV35668)
- UNIVERSAL Incline Sorter, Black, Letter, 9in. H (UNV08105)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15005)
- SMEAD Smead® Premium 5-1/4" Accordion Expansion Wallets, Poly, Letter, Black (71500)
- SMEAD File, Expand, No Flap, Lgl, A-Z (SMD70430)
- SMEAD Wallet End Tab, Brown, PK10, Size: Legal (71148)
- SMEAD Folder, Classf, Lgl, 2""Ex, 2Div Pk (SMD19076)
- SMEAD 3-1/2" Hanging Pocket Folder, Legal, Green, PK10 (64320)
- SMEAD File Folder 2 Dividers, Letter, 2" Exp., Yellow, PK10 (14064)
- Smead File Folders