Shop All File Folders
Smead
File Folder End Tab, PK10, Color: Red
Mfr # 29855
Zoro # G5384961
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Expanded Width 2"
- Color Red
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 29855
- Zoro # G5384961
- UPC # 386486298552
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Folder,End Tab,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL PS2000 Floor Scale System (816965003907)
- UNIVERSAL ONE Cup, Mesh, Clip, Black (UNVDS-013)
- LEARNING RESOURCES Ocean Creatures, Set of 50 (0799)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- SMEAD Self-Adhesive Fastener, 1" Capacity, Brown, PK100 (68210)
- SMEAD Self-Adhesive Dividers, Letter, 2 Sections, Manila, PK100 (68027)
- SMEAD Folder, Classf, Ltr, 2Div, Rd Pk (SMD14061)
- SMEAD Folder, Clssfc, Lgl, 1Div, Gygn Pk (SMD29800)
- SMEAD Fastener Folder, 1" Exp, 1/3-cut Tab, Legal, 25/BX, BE PK (SMD20000)
- SMEAD Pressboard Folder, 6 Section, Blue, PK10, Tab Position: Right of Center Position (14030)
- SMEAD Pocket, File, 3.5"Expansion, Letter, PK25 (75124)
- Smead File Folders