Shop All File Folders
Smead
File Folder End Tab, Manila, PK100, Tab Cut: 1/3
Mfr # 27134
Zoro # G5385129
product price: $58.99
/pk 100, $0.59/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 27134
- Zoro # G5385129
- UPC # 086486271349
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 1/2" |
File Folder Size Type | Legal |
File Folder Width | 15.25" |
File Folder Height | 9.5" |
Description
Folder,End Tab,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Bonded Leather Business Card Holder (AG-1407)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- SHARPIE Tank Highlighter, Chisel Point, 12/ST, Assorted 12PK (SAN25053)
- BAND-IT Giant Buckles, 201SS, PK25 (G44199)
- SMEAD Expanding Partition Wallet, Elastic Cord (72375)
- SMEAD File Jacket, 8-1/2 x 14", Straight Tab, 2"Expandable, PK50 (76470)
- SMEAD Cover, Report, Ltr, Dbe (81354)
- SMEAD Hanging Pocket Folder Assorted, PK25 (64264)
- SMEAD Pressboard Folder, Manila, Top Tab, PK100 (10338)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70425)
- C-LINE PRODUCTS Tri-Fold Portfolio, Heavyweight Poly, Green, 24PK (33943-BX)
- Smead File Folders