Shop All File Folders
Zoro Select
File Folder End Tab, Manila, PK100
Mfr # 24110
Zoro # G5385549
product price: $29.99
/pk 100, $0.30/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24110
- Zoro # G5385549
- UPC # 086486241106
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 12.25" |
Paper Size | Letter |
Description
File Folders, Straight Tab Cut, Tab Thickness Double-Ply, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Deluxe Magic Set (1170)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Green, Set of 12, 12PK (45018)
- BUSINESS SOURCE Rubberbands, Size 32, 1Lb, PK700 (15741)
- ZORO SELECT 64" x 38" Open Poly Bags, 4 mil, Clear, PK 50 (8UR15)
- SMEAD Wallet End Tab, Brown, PK10, Size: Letter (71144)
- SMEAD 2" Pressboard Fastener Folder, 2/5Tab, Letter, Gray Green, PK25 (14982)
- SMEAD End Tab Tuff File Pocket, 5.25" Expansion, Pk10 (73790)
- SMEAD FOLDER, HNG, LTR25/BX1/5AST, 25PK (64059)
- SMEAD Hanging File Folder, Black, PK25 (64062)
- SMEAD Classification Folder 8-1/2 x 14" Green, PK10 (18733)
- OXFORD Leatherette Two Pocket Portfolio, 8.5 x 11, Blue/Blue, PK10 (57572)
- Zoro Select File Folders