Shop All File Folders
Smead
File Folder End Tab, Green, PK100
Mfr # 25110
Zoro # G5385427
product price: $68.59
/pk 100, $0.69/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Size Letter
- Tab Cut Straight
- Sheet Size 8 1/2" Width x 11" Length
- Height 9 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 25110
- Zoro # G5385427
- UPC # 086486251105
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
Tab Size | 1/2" |
File Folder Width | 12.25" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Description
Folder,End Tab,Green,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Red Accents (29052CE8)
- DOCUGARD Security Paper Check, Blue/Green, PK500 (04539)
- ICONEX Paper, Roll, 2.25X85, 50Ctn Pk (ICX90780549)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- SMEAD File Folder End Tab, Yellow, PK100 (25910)
- SMEAD File Folder End Tab, Blue, PK100 (25010)
- SMEAD File Folder End Tab, Lavender, PK100 (25410)
- SMEAD File Folder End Tab, Fastener, Yellow, PK50, Size: Legal (28940)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Red, PK10, Size: Letter (73686)
- SMEAD Straight Cut Folder, Manila, PK50, Size: Legal (19510)
- UNIVERSAL Self-Adhesive Paper/File Fastener, PK100 (UNV81003)
- Smead File Folders