Shop All File Folders
Smead
File Folder End Tab, Green, PK10
Mfr # 29785
Zoro # G5385007
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Expanded Width 2"
- Color Green
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 29785
- Zoro # G5385007
- UPC # 086486297851
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Folder,End Tab,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Sun 1.75Mm .5Kg (3DCH0417505)
- MASTER MAGNETICS Disc Magnets, Red, Blue, Green, Yellow, PK4 (7591)
- GHENT Rubber Bulletin Board 48-1/2"x96.5", Oak Frame (WTR48-TN)
- XEROX Toner Cartridge, 3000 Page, Black, Printer Model: Phaser 6500, WorkCentre 6505 (106R01597)
- SMEAD File Jacket 8-1/2 x 11", 1-1/2" Expansion Straight-Cut Tab, Pk50 (75540)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, LAVENDER, 100PK (17434)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- SMEAD Pocket Folder, 3.5", Assorted, PK5 (74892)
- SMEAD FOLDER, 1/3CUT, LTR, GN (12143)
- SMEAD Report Cover 8-1/2 x 11", 2", Red (81724)
- SMEAD TUFF Extra Capacity Hanging File Folder, Easy Slide Tabs, 4 in. Cap, Legal, 1/3-Cut Tabs, Gray, 18PK (64342)
- Smead File Folders