Shop All File Folders
Smead
File Folder End Tab, Gray/Green, PK10
Mfr # 29820
Zoro # G5384989
product price: $131.99
/pk 10, $13.20/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Expanded Width 3"
- Material Pressboard
- Size Legal
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 29820
- Zoro # G5384989
- UPC # 086486298209
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Expanded Width | 3" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Folder,End Tab,Gray/Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Pink, 1000/Case (G12031E)
- OPTIMA SCALES Optima Scales OP-926-2000 Hanging Scale - 2000 lbs x 0.2 lb. (OP-926-2000)
- XEROX Toner 006R04383, 1,500 Page-Yield, Black (006R04383)
- IDL PACKAGING Recycled Kraft Paper, 18"x1200 Ft., 30 lb. Basis Weight (KRAFT18-30)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 25PK (74088)
- SMEAD Smead, 2-Pocket Folder W/tang Fastener, Letter, 1/2in Cap, Dark Blue, 25PK (88054)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Red PK (SMD17740)
- SMEAD Folder, File, Suprtab, Ltr, Mla Pk (SMD10401)
- SMEAD Smead, RECYCLED BLANK TOP TAB FILE GUIDES, 1/3-CUT TOP TAB, BLANK, 8.5 X 11, GREEN, 100PK (50334)
- SMEAD Folder, 2Pkt, Ltr, W/Fstr, Be Pk (SMD87726)
- SMEAD Jacket, File, Ltr, Flat, Be Pk (SMD75502)
- Smead File Folders