Shop All File Folders
Smead
File Folder End Tab, Fastener, Red, PK50
Mfr # 28740
Zoro # G5385077
product price: $69.35
/pk 50, $1.39/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Size Legal
- Tab Cut Straight
- Sheet Size 8 1/2" Width x 14" Length
- Thickness 11 pt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 28740
- Zoro # G5385077
- UPC # 086486287401
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Folder,End Tab,Fastener,Red,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 21" x 13" x 13", Kraft, 20/Bundle (55VH64)
- U BRANDS Magnetic Dry Erase Board with Black MDF Frame, 24 x 18, White Surface (307U0001)
- MARSH Oil Stencil Board, 20" L x 7" W, Paper (OB15-7X20-50)
- COSCO Replacement Ink Pad, Red/Blue (061797)
- SMEAD Report Cover, Pressboard, 3" Cap, 9-7/8"x12-3/8", Black (SMD81151)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, MANILA, 100PK (15230)
- SMEAD Folder, Interior, Ltr, 1/3, Mrn Pk (SMD10275)
- SMEAD FRAME, FOLDER, HANGNG, LTR, 2PK (SMD64870)
- SMEAD Folder, File, Ltr, 1/3 Ast, Lvn Pk (SMD12434)
- SMEAD Pocket File, 3-1/2" Expansion, Blue (73225)
- SMEAD Colored Hanging File Folders with ProTab Kit, Letter Size, 1/3-Cut, Red (64197)
- Smead File Folders