Shop All File Folders
Smead
File Folder End Tab, Fastener, Manila, PK50, Size: Letter
Mfr # 34210
Zoro # G5384867
product price: $49.99
/pk 50, $1.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 34210
- Zoro # G5384867
- UPC # 086486342100
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
Tab Size | 1/2" |
Folder Size | Letter |
Description
Folder,End Tab,Fastener,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Roll File, Mobile, 50 Compartment (3083)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", With White Block (4WR23)
- ARROW T50 Staples, 1,250-Pack (3/8") (50624)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", White, 25/Bundle (22XL91)
- SMEAD Hanging File Folder, Green, PK25 (64035)
- SMEAD Jacket, Ltr, Strt, Flat Pk (SMD75613)
- SMEAD Folder, Hanging, Lgl, 1/5, Blue Pk (SMD64160)
- SMEAD Hanging File Folder, Gray, PK18 (64092)
- SMEAD Folder, File, Lgl, 1/3 Ast, Be Pk (SMD17034)
- SMEAD Two Pocket File Folder, Leatherette, Blue, PK25 (87982)
- SMEAD Classification Folder, Letter, 6 Section, Yellow, PK10 (26789)
- Smead File Folders