Shop All File Folders
Smead
File Folder End Tab, Fastener, Manila, PK50, Size: Legal
Mfr # 37215
Zoro # G5384745
product price: $67.19
/pk 50, $1.34/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15 1/4"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 37215
- Zoro # G5384745
- UPC # 086486372152
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15 1/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9 1/2" |
File Size | Legal |
Folder Size | Legal |
Details
Item | End Tab Fastener Folders with Shelf-Master Reinforced Tab |
Color | Manila |
Material | Manila |
Tab Cut | Straight |
Thickness | 14 pt. |
Features | 14-pt Manila |
Cover Color | Manila |
Cover Fastener Capacity | 2" |
Recycled Content | 0.1 |
Cover Tab Cut | Straight |
Cover Tab Style | End Tab |
Total Number of Fasteners | 2 |
Cover Fasteners | 2 |
Cover Material | 14-pt Manila |
Description
Folder,End Tab,Fastener,Manila,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-916-2x2-5 NTEP Heavy Duty Pallet Scale - 2 x 2 ft.; 5000 x 1 lb. (OP-916-2x2-5)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-NS-125-25-BK)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 16/ST, Assorted (SAN1927526)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Orange, 100/Case (G14053E)
- SMEAD File Folder End Tab, Manila, PK100, Size: Letter (24113)
- SMEAD Folder, 2Pkt, 5Pk, Ltr, Clr Pk (SMD87706)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Lavendar, PK100, Tab Cut: 1/3 (12443)
- SMEAD Straight Cut Folder, Manila, PK50, Size: Legal (19510)
- SMEAD File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Size: Legal (29810)
- SMEAD Self-Adhesive Fastener with Safeshield, 2" Capacity, Purple, Pk100 (68216)
- SMEAD Two Pocket File Folder, Red, PK25 (87727)
- Smead File Folders