Shop All File Folders
Smead
File Folder End Tab, Expander, Manila, PK50, Size: Legal
Mfr # 27275
Zoro # G5385101
product price: $72.99
/pk 50, $1.46/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Expanded Width 1-1/2"
- Color Manila
- Material Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 27275
- Zoro # G5385101
- UPC # 086486272759
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Expanded Width | 1-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9 1/2" |
File Size | Legal |
File Folder Width | 15.25" |
File Folder Size Type | Legal |
File Folder Height | 9.5" |
Description
Folder,End Tab,Expander,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- TOY TIME Complete Set Wood Backgammon Board Game with Portable Handle, Full Game Accessories |Adults and Kids (765481XRV)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 2", Kraft, 25/Bundle (55VG78)
- MARKAL Paint Crayon, Large Tip, Fluorescent Orange Color Family, 12 PK (82834)
- SMEAD Smead® 1-31 Open Accordion Expanding File, 31 Pockets, Letter, Leather-Like Redrope (70467)
- SMEAD Smead® Lockit Two-Pocket Folder, Leatherette Stock, 11 x 8-1/2, Black, 25/Box (87981)
- SMEAD Classification Folder, Dark Blue, PK10, Width: 14-3/4" (19077)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Letter Size, PK24 (11928)
- SMEAD Hanging Pocket Folder, Green, PK9 (64222)
- SMEAD FOLDER, MLA, 1/3 CUT, LGL (15330)
- SMEAD TUFF Extra Capacity Hanging File Folder, Easy Slide Tabs, 4 in. Cap, Legal, 1/3-Cut Tabs, Gray, 18PK (64342)
- Smead File Folders