Shop All File Folders
Smead
File Folder End Tab, Blue, PK10, Size: Legal
Mfr # 29781
Zoro # G5385031
product price: $99.15
/pk 10, $9.92/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Expanded Width 2"
- Color Blue
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 29781
- Zoro # G5385031
- UPC # 086486297813
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Folder,End Tab,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- UNIVERSAL Deluxe Blackstonian Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 (UNV55520)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16C)
- MELISSA & DOUG Poke-A-Dot® - The Night Before Christmas (31349)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, GREEN, 100PK (25110)
- SMEAD Outguide, Vinyl, Red, PK50 (51920)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", BE (SMD81052)
- SMEAD Pressboard Guides Vertical Tab Blank, PK50 (63235)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Lgl, 50/BX, MLA PK (SMD19534)
- SMEAD Jacket, Ltr, Strt, Flat Pk (SMD75613)
- PENDAFLEX File Folder 8-1/2 x 11", 1/3-Tab, Pk100 (C211/3PASR)
- Smead File Folders