Shop All File Folders
Smead
File Folder End Tab, Blue, PK10, Expanded Width: 2"
Mfr # 29783
Zoro # G5385025
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Expanded Width 2"
- Color Bright Red
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 29783
- Zoro # G5385025
- UPC # 086486297837
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Folder,End Tab,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 26" x 20" x 12", Kraft, 10/Bundle (55VH99)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.25" x 25ft (WL-ED-PSC-125-25)
- AVERY Folder, 2Pocket, W/Fastnr, Gn 25PK (AVE47977)
- BRADY Ink Cartridge (J40-CMY)
- SMEAD Smead Manufacturing 81178 Top Opening PressGuard Report Cover; Black (81178)
- SMEAD Smead, Self-Adhesive Poly Pockets, Top Load, 9 X 5-9/16, Clear, 100PK (68185)
- SMEAD Blue Desk Folder, Sorter, 1-31 (89294)
- SMEAD Translucent Project Jacket, PK5 (85751)
- SMEAD FOLDER, MLA, 2/5 CUT, LTR (10376)
- SMEAD Folder, Hanging, Ltr, 1/5, Pink Pk (SMD64066)
- TROPICANA Juice, Orange, Tropicana, 10 oz., PK24 (75715)
- Smead File Folders