Shop All File Folders
Smead
File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Size: Legal
Mfr # 29810
Zoro # G5022319
product price: $72.99
/pk 10, $7.30/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Expanded Width 2"
- Color Gray/Green
- Material Pressboard
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 29810
- Zoro # G5022319
- UPC # 086486298100
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Folder,End Tb,Clas,Legal,Gray,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Strip Roll, 1" H, 50 ft. L (FM2018)
- EUREKA Star Wars™ - Super Troopers Deco Trim® Extra Wide, 37 Feet/Pack, PK3 (845288)
- ZORO SELECT Cork, Strip, L 36 in, Plain Backing (strip-qc3.5x36x1/2-p4)
- WEGMANN AUTOMOTIVE Coated Mag Weight (Box of 25) (EN020)
- SMEAD Report Cover, Press Guard, Top Bound, 3" Cap, 11"x17", RD (SMD81778)
- SMEAD Folder, Hanging, Lgl, 1/5, Blue Pk (SMD64160)
- SMEAD Folder, File, Toptab, Poly, Ast Pk (SMD10515)
- SMEAD Pocket Folder, Folder, 3.5", Assorted, PK5 (73892)
- SMEAD File Folder End Tab, Fastener, Manila, PK50 (34112)
- ZORO SELECT Interior File Folder, Manila, PK100 (10230)
- SMEAD Tuff Extra Capacity Hanging File Folders W/ Easy Slide Tab, 4in Expansion, Letter, Steel Gray, 18PK (64242)
- Smead File Folders