Shop All File Folders
Smead
File Folder End Tab 8-1/2 x 11", 1/3-Cut, PK100, Tab Position: Bottom Position
Mfr # 24137
Zoro # G5022346
product price: $45.75
/pk 100, $0.46/ea
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 24137
- Zoro # G5022346
- UPC # 086486241373
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Width | 12.25" |
File Folder Height | 9.5" |
Description
Folder,Shf,1/3 In. Cut,Letter,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Ultraviolet Marker, Blue (10162)
- SAX True Flow Acrylic Gesso Primer, Gallon, Black (4747)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Pink, 500/Roll (DL632K)
- SHARPIE Red Industrial Marker, 12 PK (44002)
- SMEAD Pocket, Ezaccess, Lgl, 5.25""Ex Pk (SMD74810)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- SMEAD File Folder 8-1/2 x 11", 2 Fastener, Manila, PK50 (14537)
- SMEAD Smead® Premium 5-1/4" Accordion Expansion Wallets, Poly, Letter, Black (71500)
- SMEAD Folder, Classf, 2Div, 2""Ex, Yw Pk (SMD14034)
- SMEAD Expanding File 10x15", 2" Expansion (77145)
- SMEAD Hanging File Folder, Green, PK20, Size: Legal (64136)
- Smead File Folders