Shop All File Folders
Smead
File Folder End Tab, 2 Fasteners, Pk50
Mfr # 34160
Zoro # G5384876
product price: $68.39
/pk 50, $1.37/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 34160
- Zoro # G5384876
- UPC # 086486341608
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
Folder Size | Letter |
Description
Folder,End Tab,2 Fastener,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford Ink 1944729 Magnetic Dry Erase Marker; Chisel Tip; Black - 4 per Pack (1944729)
- MINWAX STAIN MARKER EBONY 1/3OZ (634900000)
- ZORO SELECT Padded Mailer, Self Sealng, Recycled, PK100 (56LR98)
- A&D WEIGHING Digital Platform Bench Scale 21kg Capacity (GP-20K)
- SMEAD Smead, EXPANDING WALLET W/ ELASTIC CORD, 2in EXPANSION, 1 SECTION, LETTER SIZE, RED, 10PK (77205)
- SMEAD 2" Pressboard Fastener Folder, 2/5Tab, Letter, Gray Green, PK25 (14982)
- SMEAD Smead® Leather-Like A-Z Open Accordion Expanding File W/ 21 Pockets, Fits Legal-Sized Documents (70430)
- SMEAD Expanding File Box, 19 Pocket (70806)
- SMEAD Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Orange, 25/Box (64065)
- SMEAD Folder, 1/3Cut, Ltr, We Pk (SMD12843)
- SMEAD Blue Desk Folder, A-Z, 1-20 (89237)
- Smead File Folders