Shop All File Folders
Smead
File Folder, Dividers, Manila, PK10
Mfr # 35650
Zoro # G5384751
product price: $56.85
/pk 10, $5.69/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material Manila
- Size Legal
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 35650
- Zoro # G5384751
- UPC # 086486356503
- Country of Origin United States
- Category File Folders
Dimensions
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Details
Item | Folder Dividers with Fasteners |
Color | Manila |
Material | Manila |
Tab Cut | 1/5 |
Tab Position | Assorted |
Divider Color | Manila |
Features | 1/5-Cut Bottom Tab |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Total Number of Dividers | 4 |
Divider Fastener Capacity | 2" |
Cover Material | 11-pt Manila |
Total Number of Fasteners | 1 |
Divider Tab Cut | 1/5-Cut |
Divider Tab Style | End Tab |
Fasteners per Divider | 1 |
Description
Folder,Dividers,Manila,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE OptimaGrip Electric Stapler, Half, 20Sht (48207)
- MAGNA VISUAL 18"x24" Magnetic Steel In/Out Dry Erase Board, Silver Frame (IOK-1824)
- INTEGRAL Integra 30016 Permanent Marker; Fine Point; Fade & Water Resistant; Black (YYSP-ITA30016)
- GLOBAL EQUIPMENT 17" Locking Laptop Tray Kit, 18"W x 14"D, Black (493573LT)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Green PK (SMD17140)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Red, PK10, Expanded Width: 2" (26783)
- SMEAD Recycled Pressboard Fastener Folders, Legal Size, Gray-Green, PK25 (20004)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68220)
- SMEAD Folder, Classf, Lgl, 2Div, Mla Pk (SMD19000)
- SMEAD Colored Slash Jackets, Blue, PK25 (75431)
- SMEAD File Folder End Tab 8-1/2 x 11", 1/3-Cut, PK100, Color: Manila (24135)
- Smead File Folders