Shop All File Folders
Smead
File Folder, 8 Section, Letter, Gray/Green, PK10
Mfr # 14091
Zoro # G5386809
product price: $79.99
/pk 10, $8.00/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3"
- Size Letter
- Tab Cut 2/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14091
- Zoro # G5386809
- UPC # 386486140912
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Folder,8 Section,Gray/Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 516x14x17 GRY Tape (V25GA)
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BE)
- MASTERVISION Board, Plnr, 12Mnth, 2X3 (BVCGA03106830)
- 3M Magic Tape, 3/4 x 1296in, Writable Surface (810341296)
- SMEAD Pressboard Folder, Letter, 8 Section, Red, PK10 (14092)
- SMEAD Smead® Designer Assortment Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, 25/Box (64056)
- SMEAD Smead® 2" Capacity Closed Side Flexible Hanging File Pockets, Letter, Sky Blue, 25/Box (64250)
- SMEAD Folder, Clssfc, Ltr, 2Div, Red Pk (SMD26860)
- SMEAD Recycled Expanding File 10x15", 5-1/4" Expansion (71189)
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50, Size: Letter (34120)
- SMEAD Pocket Folder, 3.5", Redrope, PK50 (74805)
- Smead File Folders