Shop All File Folders
Smead
File Folder 8-1/2 x 14", 2/5"Cut, Manila, PK100, Tab Position: Right Position
Mfr # 15385
Zoro # G5022459
product price: $41.99
/pk 100, $0.42/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 15385
- Zoro # G5022459
- UPC # 086486153850
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 1/2" |
File Folder Width | 14.63" |
File Folder Height | 9.94" |
File Folder Size Type | Legal |
Description
Folder,2/5 In.Cut,Legal,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 3-1/2" Open Poly Bags, 1.50 mil, Clear (5DFZ2)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK15 (0062711)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Black, PK12 (82001)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (87855)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Red PK (SMD17740)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Bright Red (81252)
- SMEAD Pressboard Folders, w/Fasteners, 2"Exp, Lgl, 25/BX, Gray Green PK (SMD19920)
- SMEAD Opaque Front Project Jacket 8-1/2 x 11", Assorted Colors, Pk5 (85740)
- SMEAD Smead, FASTAB HANGING FOLDERS, LETTER SIZE, 1/3-CUT TAB, GREEN, 20PK (64098)
- SMEAD Hanging File Folder, Assorted Colors, PK25 (64056)
- Smead File Folders