Shop All File Folders
Smead
File Folder 8-1/2 x 14", 2/5"Cut, Manila, PK100, Tab Cut: 2/5
Mfr # 15386
Zoro # G5022440
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 15386
- Zoro # G5022440
- UPC # 086486153867
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 1/2" |
File Folder Height | 9.94" |
File Folder Width | 14.63" |
File Folder Size Type | Legal |
Description
Folder,2/5 In.Cut,Legal,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Durable Binder, Black, 11 x 8.5 (AVE09300)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (2RXF4)
- CHARLES LEONARD Two-Hole Metal Pencil Sharpener, PK12, 12PK (77755)
- SWINGLINE Paper Punch, 3-Hole, 12 Sheet (A7074026E)
- SMEAD File Folder End Tab, Blue, PK10, Expanded Width: 2" (29783)
- SMEAD Reinforced Tab Folder, Manila, PK50, Size: Legal (19534)
- SMEAD PressGuard Report Cover 11x17", 3" Expansion, Black (81178)
- SMEAD Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, ASSORTED, 50PK (11975)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Rd Pk (SMD14082)
- SMEAD File Pocket Straight-Cut 8-1/2 x 14", 5.25" Expansion, Pk10 (74234)
- SMEAD File Folders, 1/3 Tab, Legal, Blue, Pk100 (17043)
- Smead File Folders