Shop All File Folders
Smead
File Folder 8-1/2 x 14", 1/3-Cut Tab, Right Position, Manila, PK100, Tab Cut: 1/3
Mfr # 15333
Zoro # G5022495
product price: $33.39
/pk 100, $0.33/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 15333
- Zoro # G5022495
- UPC # 086486153331
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 1/2" |
File Folder Height | 9.5" |
File Folder Size Type | Legal |
File Folder Width | 14.63" |
Description
Folder,1/3 In.Ct,Legal,Pos3,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Manila Flat File Pocket, PK100 (65796)
- OXFORD 3"X5" White Plain Index Card, Pk100 (30)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 25", Kraft, 10/Bundle (493U26)
- CASSIDA Cassida Ultraviolet and Magnetic Sensor Currency Counter (6600UVMG)
- SMEAD Folder, File, Suprtab, Ltr, Gn Pk (SMD11985)
- SMEAD File Fastener Folder, Manila, PK50, Size: Letter (14547)
- SMEAD Smead® 1/3 Cut Assorted Position File Folders, One-Ply Top Tab, Legal, Manila, 100/Box (15330)
- SMEAD Pressboard Folder Big Tab, Green, PK100 (11985)
- SMEAD Cover, Report, Ltr, Dbe (81354)
- SMEAD Folder, Clssfctn, Ltr, 1Div, Gn Pk (SMD13702)
- C-LINE PRODUCTS Fashion Letter Expanding File, Green (CLI58203)
- Smead File Folders