Shop All File Folders
Smead
File Folder 8-1/2 x 14", 1/3-Cut Tab, Center Position, Manila, PK100
Mfr # 15332
Zoro # G5022501
product price: $32.99
/pk 100, $0.33/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Expanded Width 3/4"
- Color Manila
- Material Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 15332
- Zoro # G5022501
- UPC # 086486153324
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Expanded Width | 3/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 1/2" |
File Folder Height | 9.5" |
File Folder Width | 14.63" |
File Folder Size Type | Legal |
Description
Folder,1/3 In.Ct,Legal,Pos2,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 36" x 36" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8688)
- ZORO SELECT Corrugated Boxes, 27" x 14" x 9", Kraft, 20/Bundle (11A654)
- CRA-Z-ART Crayons, 16 Assorted Colors, 16/Set (10200WM48)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 6kg/13 lb. Capacity (CPWPLUS 6)
- SMEAD File, Expand, No Flap, Lgl, A-Z (SMD70430)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Maroon, PK100, Tab Cut: 1/3 (13093)
- SMEAD File Pocket with 1-3/4" Expansion, Red (73221)
- SMEAD Classic Expanding Wallet w/TR Gussets, 3.5" Exp, 1 Sect, Lttr, Redrope (71453)
- SMEAD Hanging File Folder, FasTab, Green, PK20 (64098)
- SMEAD Folder, File, Suprtab, Organzr Pk (SMD11989)
- SMEAD Folder, File, Hang, Ltr, 1/5, Aq Pk (SMD64058)
- Smead File Folders