Shop All File Folders
Smead
File Folder 8-1/2 x 11", 2/3" Cut, Manila, PK100, Tab Position: Right of Center Position
Mfr # 10376
Zoro # G5022687
product price: $41.85
/pk 100, $0.42/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10376
- Zoro # G5022687
- UPC # 086486103763
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.94" |
Description
Folder,2/3 In. Cut,Manila,Letter,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Green Record Account Book, 12-1/2" x 7-5/8", 300 Pg (67 1/8-300-R)
- LULZBOT Filament, PLA Material, 2.85mm dia., Green (RM-PL0139)
- UNIVERSAL Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK100 (UNV84624)
- ZORO SELECT Heavy-Duty Multi-Depth Boxes, 30" x 20" x 20", Kraft, 10/Bundle (49K023)
- SMEAD Smead, MANILA END TAB FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, MANILA, 10PK (76164)
- SMEAD Jacket, File, 3Hole, Slash, Ast Pk (SMD89505)
- SMEAD FasTab Hanging Folders, Letter Size, 1/3-Cut Tabs, White, PK20, 20PK (64002)
- SMEAD Poly Ten-Pocket Subject Folder, 11 x 8 1/2, Assorted, PK2 (89204)
- SMEAD Jacket Folder, 1.5", PK50 (76540)
- SMEAD Two Fasteners Folder Top Tab, 1/3 Cut, Legal, Red, PK50 (17740)
- UNIVERSAL ® File Folders, 1/5 Cut Assorted, One-Ply Top Tab, Legal, Manila, 100/Box (15115)
- Smead File Folders