Shop All File Folders
Smead
File Folder 8-1/2 x 11", 2 Fastener, Manila, PK50, Tab Position: Right of Center Position
Mfr # 14580
Zoro # G5022556
product price: $57.99
/pk 50, $1.16/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14580
- Zoro # G5022556
- UPC # 086486145800
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
Folder Size | Letter |
Description
Folder,2Fastener,Letter,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Tape, 1" Core, 1"x1296", 6/PK, Transparent PK (MMM81011296PK)
- TAPECASE Bag Sealing Tape, UPVC, Clear, 3/8In x 72Yd (TC414)
- LORELL Pencil Cups, Steel Mesh, 3-1/2"x3-7/8", 6/BX, Black PK (LLR84149BX)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Blue, 2000/Case (PLT9B)
- SMEAD Report Cover 8-1/2 x 11", Black (81132)
- SMEAD File Jacket 8-1/2 x 11", 2" Expansion Straight-Cut Tab, Red, Pk50 (75569)
- SMEAD Pressboard Folder, 2" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14934)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, LAVENDER, 100PK (25410)
- SMEAD Folder, 2 Fasteners/Pos 1 and 3, Legal, 50/BX, Kraft PK (SMD19837)
- SMEAD Folder, Classf, Ltr, 2Div, Yw Pk (SMD14064)
- AVERY DENNISON Insertable Plastic Divider, Two Pockets, Pk8 (11907)
- Smead File Folders