Shop All File Folders
Smead
File Folder 8-1/2 x 11", 2 Fastener, Manila, PK50
Mfr # 14537
Zoro # G5022580
product price: $53.69
/pk 50, $1.07/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14537
- Zoro # G5022580
- UPC # 086486145374
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2 in |
File Size | Letter |
Tab Size | 1/2" |
Folder Size | Letter |
Paper Size | Letter |
Description
Classification File Folders, Tab Cut 1/3, Number of Fasteners 2, Number of Dividers 0, Height 9 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Retractable Highlighter, Micro Chisel Tip Pink PK12 (28029)
- XEROX Xerox Yellow Drum Cartridge, 40000 Yield (108R01483)
- COSCO Ink Refill, Red/Blue, 0.35 oz., PK2 (038778)
- EXCEL BLADES Craft Knife Holder (24111IND)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- SMEAD Pressboard Folder, FastenerAssorted, PK50 (11975)
- SMEAD File Two Fastener Folder, Green, Pk50 (12140)
- SMEAD Reinforced Gd Ht File Folders, 2/5-Cut Tab, Right, Lttr, Manila, PK100 (10388)
- SMEAD Folder, Hanging, Ltr, 1/5, Gray Pk (SMD64063)
- SMEAD Hanging Pocket Folder Blue, PK25 (64270)
- GBC OFFICE PRODUCTS GROUP ACCO, PRESSBOARD CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, MIST GRAY, 10PK (15056)
- Smead File Folders