Shop All File Folders
Smead
File Folder 8-1/2 x 11", 1/3-Cut Tab, Right Position, Manila, PK100
Mfr # 10337
Zoro # G5022711
product price: $39.99
/pk 100, $0.40/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10337
- Zoro # G5022711
- UPC # 086486103374
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
Description
Folder,1/3 In.Ct,Letter,Pos3,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Paper Clips, Medium, Silver, 1000PK (3684U0624)
- DYMO Label Manager 210D Kit, Black (1738976)
- SHORTCUTS Krylon Short Cuts Sun Yellow Paint Pen Interior 734.4 g/L 0.33 oz (SCP-906)
- FORNEY Red Paint Marker (70820)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla Pk (SMD10330)
- SMEAD Smead Manufacturing Company SMD89610 Smead Poly Expanding File Pockets (SMD89610)
- SMEAD Smead, EXPANDABLE HEAVYWEIGHT FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (10405)
- SMEAD Classification Folder, Blue, PK10 (19081)
- SMEAD File Fastener Folder 1/3-Cut, PK50 (19837)
- SMEAD Folder, File, Ltr, 1/3, Navy Pk (SMD13193)
- SMEAD Folder, Classf, Lgl, 2""Ex, 2Div Pk (SMD19076)
- Smead File Folders