Smead

File Folder 8-1/2 x 11", 1/3-Cut Tab, Manila, PK100


product price: $36.99
/pk 100, $0.37/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 11-5/8"
  • Color Manila
  • Material Manila
  • Size Letter
  • Tab Cut 1/3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Smead
  • MFR # 10334
  • Zoro # G5022748
  • UPC #
    086486103343
  • Country of Origin United States
  • Category File Folders

Dimensions

Width 11-5/8"
Size Letter
Sheet Size 8 1/2" Width x 11" Length
File Size Letter
Tab Size 1/2"
File Folder Width 11.63"
File Folder Height 9.5"
File Folder Size Type Letter

Description

Folder,1/3 In. Cut,Letter,Manila,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.