Shop All File Folders
Smead
File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100, Tab Cut: 1/3
Mfr # 10336
Zoro # G5022720
product price: $39.99
/pk 100, $0.40/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10336
- Zoro # G5022720
- UPC # 086486103367
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Height | 9.5" |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Description
Folder,1/3 In.Ct,Letter,Manila,Pos2,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Ink Ribbon (FRS-1120W)
- BUSINESS SOURCE Easel Document Holder (38950)
- RITE IN THE RAIN Planner Cover, 4-5/8 in. x 7 in. (9250T)
- THE PACKAGING WHOLESALERS 10 x 8 x 6 Cardboard Corrugated Boxes (BS100806)
- SMEAD 2" Pressboard Fastener Folder, 2/5Tab, Letter, Gray Green, PK25 (14982)
- SMEAD File Folder End Tab, Red, PK10 (29860)
- SMEAD Hanging File Folder, FasTab, Green, PK20 (64098)
- SMEAD Report Cover Fastener, Blue, PK5 (86011)
- SMEAD File Folder End Tab, 2 Fastener, Manila, PK50 (34276)
- SMEAD Pocket Folder, 7", Tuff, Manila, PK5 (74395)
- GBC OFFICE PRODUCTS GROUP ACCO, Presstex Report Cover, Side Bound, Prong Clip, Legal, 3in Cap, Red (30078)
- Smead File Folders