Shop All File Folders
Smead
File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100
Mfr # 10332
Zoro # G5022766
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 10332
- Zoro # G5022766
- UPC # 086486103329
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Description
Folder,1/3 In.Ct,Letter,Pos2,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Purple, 500/Roll (DL610M)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Black (CT4-B)
- ROARING SPRING Book, Planning, Teacher (ROA12144)
- KONICA MINOLTA Black Toner Cartridge 10K YLD (TNP41)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, BLUE, 100PK (10239)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Blue, PK25 (87854)
- SMEAD Manila File Folders, 1/5-Cut Tabs, Letter Size, PK100 (10350)
- SMEAD Hanging File Folder, Box Bottom, Green, PK25 (65095)
- SMEAD Smead, TOP OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, 11 X 17, BLUE (81078)
- SMEAD Hanging File Folder, Assorted Colors, PK25 (64056)
- OFFICE ESSENTIALS Index Dividers 8-1/2 x 11", Clear, Pk8 (11468)
- Smead File Folders