Shop All File Folders
Smead
File Fastener Folder, Manila, PK50, Width: 12-1/4"
Mfr # 34105
Zoro # G5384928
product price: $69.19
/pk 50, $1.38/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 34105
- Zoro # G5384928
- UPC # 086486341059
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
Folder Size | Letter |
Description
Folder,Fastener,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Glass Dry Erase Board, Magnetic Reversible (MMGB4836)
- DACASSO Black Bonded Leather Pencil Cup (AG-1410)
- VIKAN Rubber Band, Size 1", White, PK5 (98015)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 24", White, 10/Bundle (22XL79)
- SMEAD Report Cover 8-1/2 x 14", Prong Fastener, Black (81733)
- SMEAD Expanding Partition Wallet, Poly, Navy (71503)
- SMEAD Folder, File, Suprtab, Ltr, Mla Pk (SMD10301)
- ZORO SELECT File Folder End Tab, Manila, PK100 (24110)
- SMEAD POCKET, FILE, LTR, STR, 1.75in (73214)
- SMEAD Folder, Hanging, Ltr, 1/3 Pk (SMD64035)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, LAVENDER, 100PK (25410)
- Smead File Folders