Shop All File Folders
Smead
File Fastener Folder, Manila, PK50, Size: Letter
Mfr # 14547
Zoro # G5022565
product price: $62.19
/pk 50, $1.24/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 14547
- Zoro # G5022565
- UPC # 086486145473
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
Folder Size | Letter |
Description
Folder,Fastener,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- CLAUSS Multipurpose, Scissors, 3-1/2 In. L (12300)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 14", Kraft, 25/Bundle (11A746)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Medium, PK2 (85412)
- SMEAD Expanding File 9.5x14.75", 5-1/4" Expansion (71075)
- SMEAD Pressboard Fastener Folders, Letter, 1/3 Tab, Blue, PK25 (14937)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- SMEAD 11 x 8.5 in. Two Pocket Folder, White - Size Letter (SMD87861)
- SMEAD Wallet End Tab, Brown, PK10, Size: Legal (71148)
- SMEAD Pressboard Folder, 2" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14934)
- SMEAD Wallet End Tab, Brown, PK10, Size: Letter (71144)
- Smead File Folders