Shop All File Folders
Smead
File Fastener Folder, Manila, PK50
Mfr # 14538
Zoro # G5022571
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 14538
- Zoro # G5022571
- UPC # 086486145381
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Folder,Fastener,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Black Toner Cartridge 1.4K YLD (TN223BK)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Panasonic KX-P150 (EA) (R6430)
- D2D TECHNOLOGIES Bravada Silver Plated Business Card Case (D2832459)
- SHARP SHARP COMP. MX2610N/3110N 3610N MAGENTA (MX-36NTMA)
- SMEAD Folder, File, Krft, Ltr, 1/3Ast Pk (SMD10734)
- SMEAD Smead® 2" Capacity Closed Side Flexible Hanging File Pockets, Letter, Sky Blue, 25/Box (64250)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Gray, PK100, Tab Cut: 1/3 (12343)
- SMEAD Smead, MANILA END TAB CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, MANILA, 10PK (26835)
- SMEAD Smead 3-1/2in Accordion Expansion File Pocket, Straight Tab, Lgl, Manila/Redrope, 10/Bx (74264)
- SMEAD File Pocket, StraightCut Tab, 312 Expansion, Letter Size, Blue, 25 per Box 73225, Blue (SMD73225)
- SMEAD Folder, Clssfc, Ltr, 1Div, Mla Pk (SMD26825)
- Smead File Folders