Shop All File Folders
Smead
File Fastener Folder, Manila, PK100
Mfr # 24250
Zoro # G5385488
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 24250
- Zoro # G5385488
- UPC # 086486242509
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Depth | 9 1/2" |
File Size | Letter |
Tab Size | 7/8" |
File Folder Width | 12.25" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Description
Folder,Extended,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Wthrprf, Address, 2X4 500PK (AVE5523)
- INTERTAPE RG300 NAT 24MMX55M IPG-IPG 32 (91404)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- HEATHROW SCIENTIFIC Weigh Boat, Square Small, Black, PK500 (HS1423A)
- SMEAD FOLDER, FILE, ENDTB, STRGHT, RD (SMD25710)
- SMEAD Pressboard Folder, Recycled, Manila, PK100 (10339)
- SMEAD Smead, FASTAB HANGING FOLDERS, LETTER SIZE, 1/3-CUT TAB, GREEN, 20PK (64098)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Left Position, Letter Size, PK100 (10331)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Purple, PK100 (13043)
- SMEAD Expanding File, Legal, Daily (1-31), 31 Pockets, Redrope, Width: 15" (70469)
- SMEAD Expanding Partition Wallet, Poly, Black (71510)
- Smead File Folders