Shop All File Folders
Smead
File Fastener Folder 8-1/2 x 11", Manila, PK50, Tab Cut: Straight
Mfr # 34110
Zoro # G5022291
product price: $39.15
/pk 50, $0.78/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 34110
- Zoro # G5022291
- UPC # 086486341103
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
Folder Size | Letter |
Description
Folder,Fastener,Letter,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350301)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Assorted Ink, 6/Set (63630)
- CLAUSS Shears, Bent, 9 In. L, Hot Forged Steel (10630)
- SHARPIE Black, Blue, Green, Red Permanent Marker Set, Fine Tip, 4 PK (30174PP)
- SMEAD Folder, Interior, Ltr, 1/3, Blk Pk (SMD10243)
- SMEAD Smead, SUPERTAB ORGANIZER FOLDER, 1/3-CUT TABS, LETTER SIZE, ASSORTED, 3PK (11989)
- SMEAD Smead Manufacturing Company SMD70430 Expanding Files- No Flap- A-Z- Legal Size- 15in.x10in. (SMD70430)
- SMEAD Expanding File Jan-Dec, Letter, Redrope (70388)
- SMEAD Two Pocket File Folder, Black, PK5 (87705)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 14", 2" Expansion, Standard Green, Pk25 (UNV14152)
- Smead File Folders