Shop All File Folders
Smead
File Fastener Folder 8-1/2 x 11", Manila, PK50, Size: Letter
Mfr # 34120
Zoro # G5022276
product price: $60.15
/pk 50, $1.20/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 34120
- Zoro # G5022276
- UPC # 086486341202
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
Folder Size | Letter |
Description
Folder,Fastener,Letter,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO SL-300SVCBE Handheld Calculator, 8-Digit LCD, Blue (SL-300VC-BE)
- TOPS Employee Record Master File Jacket, PK20 (3280)
- ENCORE PACKAGING Bidirectional Roller Ultimate Stretch Film Dispenser 18 (EP-838-BS-18)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 75 ft, White, PK50 (527550)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", BE (SMD81052)
- SMEAD Folder, File, Ltr, 1/3, Orange Pk (SMD12543)
- SMEAD Expandable File A-Z 15"x10", 21 Pocket (70320)
- SMEAD Smead, TOP TAB 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, 11 PT. KRAFT, 50PK (14837)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- SMEAD Smead® SuperTab Heavyweight Folder, Manila, 1/3 Cut, Letter, 50/BX (10401)
- ACCO ACCO Vinyl Report Cover, Prong Clip, Letter, 1/2" Capacity, Clear Cover/Black Back (26101)
- Smead File Folders