Shop All File Folders
Smead
File Fastener Folder 8-1/2 x 11", Manila, PK50
Mfr # 34115
Zoro # G5022285
product price: $49.95
/pk 50, $1.00/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 34115
- Zoro # G5022285
- UPC # 086486341158
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
Folder Size | Letter |
Description
Folder,Fastener,Letter,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Message Stamp, Entered, 5/16" (035348)
- MAIL BOSS Mail Boss 7134 4-Box Spreader Bar Black (7134)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- PARTNERS BRAND Bundling Stretch Film, 3" x 120 Gauge x 600', Clear, 18/Case (TNB703)
- SMEAD Smead® File Folders, 1/3 Cut Top Tab, Letter, Bright Assorted Colors, 100/Box (11943)
- SMEAD Expanding Partition Wallet, Elastic Cord (72375)
- SMEAD Reinforced Tab Folder, Manila, PK50, Size: Legal (19534)
- SMEAD Smead, MANILA END TAB CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, MANILA, 10PK (26835)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ORANGE, 100PK (10259)
- SMEAD Top-tab Folders, 3/4" Exp, 2 Fastener/Pos 1and3, Lgl, 50/BX, MLA PK (SMD19537)
- BUSINESS SOURCE Expanding File Legal 8 1/2" x 14" Sheet Size (26537)
- Smead File Folders